- 1 1/16" Opening
- 12 Points
- 7 15/16" Length
- Black
| Box End Thickness | 3/4 in |
| Finish | Black |
| Box End Width | 1 5/8 in |
| No. of Points | 12 |
| Wrench Opening | 1 1/16 in |
| Overall Length | 7.9375 in |
| Weight | 0.85 LB |
| EAN or UPC | 697950144894 |
| Box End Thickness | 3/4 in |
| Finish | Black |
| Box End Width | 1 5/8 in |
| No. of Points | 12 |
| Wrench Opening | 1 1/16 in |
| Overall Length | 7.9375 in |
| Weight | 0.85 LB |
| EAN or UPC | 697950144894 |