- 1" Opening
- 12 Points
- 7 13/16" Length
- Black
| No. of Points | 12 |
| Finish | Black |
| Box End Thickness | 11/16 in |
| Overall Length | 7.8125 in |
| Box End Width | 1 9/16 in |
| Wrench Opening | 1 in |
| Weight | 0.64 LB |
| EAN or UPC | 697950179902 |
| No. of Points | 12 |
| Finish | Black |
| Box End Thickness | 11/16 in |
| Overall Length | 7.8125 in |
| Box End Width | 1 9/16 in |
| Wrench Opening | 1 in |
| Weight | 0.64 LB |
| EAN or UPC | 697950179902 |