Skip to content Skip to navigation menu
Bushings

8065X7 1/4KW

Bushings
Item #103882656
  • 8065 Series Bushing
  • 7 1/4 in Bore
Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8065 Series Bushing
  • 7 1/4 in Bore

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Bore Size 7.25 in
Length Through Bore 6.5 in
Capscrew Size 1 1/4 x 3 1/2
Keyway Size 1 3/4 x 3/4
Bushing Series 8065
Wrench Torque 651.66 lbf
Torque Capacity 38000 lbf
Large Diameter 11 1/4 in
Cap Screws 4
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison