Skip to content Skip to navigation menu
Bushings

8065X7 1/16KW

Bushings
Item #103889320
  • 8065 Series Bushing
  • 7 1/16 in Bore
Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8065 Series Bushing
  • 7 1/16 in Bore

features

  • Flush mounting - no protruding parts
  • Clean, compact design
Large Diameter 11 1/4 in
Bore Size 7.0625 in
Bushing Series 8065
Keyway Size 1 1/2 x 3/4
Length Through Bore 6.5 in
Wrench Torque 651.66 lbf
Cap Screws 4
Torque Capacity 38000 lbf
Capscrew Size 1 1/4 x 3 1/2
Weight 90.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison