- 8065 Series Bushing
- 5 5/16 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Capscrew Size | 1 1/4 x 3 1/2 |
| Bore Size | 5.3125 in |
| Torque Capacity | 38000 lbf |
| Large Diameter | 11 1/4 in |
| Cap Screws | 4 |
| Wrench Torque | 651.66 lbf |
| Bushing Series | 8065 |
| Length Through Bore | 6.5 in |
| Keyway Size | 1 3/4 x 3/4 |
| Weight | 105.0 LB |

