- 15/16" Opening
- 12 Points
- 7 13/16" Length
- Black
| Box End Width | 1 7/16 in |
| No. of Points | 12 |
| Box End Thickness | 5/8 in |
| Finish | Black |
| Overall Length | 7.8125 in |
| Wrench Opening | 15/16 in |
| Weight | 0.62 LB |
| EAN or UPC | 697950144887 |
| Box End Width | 1 7/16 in |
| No. of Points | 12 |
| Box End Thickness | 5/8 in |
| Finish | Black |
| Overall Length | 7.8125 in |
| Wrench Opening | 15/16 in |
| Weight | 0.62 LB |
| EAN or UPC | 697950144887 |