- 7/8" Opening
- 12 Points
- 7 1/2" Length
- Black
| Wrench Opening | 7/8 in |
| Box End Width | 1 3/8 in |
| Finish | Black |
| Overall Length | 7.5 in |
| No. of Points | 12 |
| Box End Thickness | 5/8 in |
| Weight | 0.61 LB |
| EAN or UPC | 697950144870 |
| Wrench Opening | 7/8 in |
| Box End Width | 1 3/8 in |
| Finish | Black |
| Overall Length | 7.5 in |
| No. of Points | 12 |
| Box End Thickness | 5/8 in |
| Weight | 0.61 LB |
| EAN or UPC | 697950144870 |