- Inch
- 15/16" x 1" Opening
- 14.063" Length
- 12 Points
- Chrome Finish
| No. of Points | 12 |
| Finish | Chrome |
| Box End Thickness | 9/16 in |
| Wrench Opening | 15/16 in x 1 in |
| Overall Length | 14.063 in |
| Box End Thickness Two | 9 in |
| Box End Width | 1 5/16 in |
| Box End Width Two | 1 13/32 in |
| Inch/Metric | Inch |
| Wrench Type | 45° Offset |
| Weight | 1.04 LB |
| EAN or UPC | 697950144801 |
| NSN Number | 5120-00-224-3143 |

