- 11/16" Opening
- 12 Points
- 7 3/16" Length
- Black
| Wrench Opening | 11/16 in |
| Finish | Black |
| Box End Thickness | 1/2 in |
| No. of Points | 12 |
| Overall Length | 7.1875 in |
| Box End Width | 1 1/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950179889 |
| Wrench Opening | 11/16 in |
| Finish | Black |
| Box End Thickness | 1/2 in |
| No. of Points | 12 |
| Overall Length | 7.1875 in |
| Box End Width | 1 1/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950179889 |