- 80 Chain Number
- 20 Teeth
- Bored to Size Bore Type
- 5.375 in Hub Diameter
- 2.625 in Length Through Bore
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Hub Dia. | 5 3/8 in |
| No. of Teeth | 20 |
| Outside Dia. | 6.59 in |
| Set Screw Size | 3/8-16 x 3/8 |
| Length Through Bore | 2.625 in |
| Bushing Series | N/A |
| Material | Steel |
| Finished Bore | 1 1/2 in |
| Bore Type | Bored to Size |
| Bore Range | 1.5 in |
| Chain No. | 80 |
| Keyway | 3/8 x 3/16 |
| Bore Size | 1.5 in |
| No. of Screws | 1 |
| Weight | 16.32 LB |
| EAN or UPC | 697950048000 |

