- 80 Chain Number
- 18 Teeth
- Bushed Bore Type
- 4.562 in Hub Diameter
- 1.75 in Length Through Bore
| Input Bore Range | 1/2" to 2 15/16" |
| Outside Dia. | 5.95 in |
| Bushing Series | SF |
| Coupling Spacing | 0.578125 in |
| Bore Size [Max] | 2.9375 in |
| Bushing Bore [Min] | 0.5 in |
| Hub Dia. | 4.562 in |
| No. of Teeth | 18 |
| Bore Type | Bushed |
| Chain No. | 80 |
| Bore Range [Max] | 2.9375 in |
| Bushing Bore [Max] | 2.9375 in |
| Material | Steel |
| Length Through Bore | 1.75 in |
| Bore Size | N/A |
| Bore Range [Min] | 0.5 in |
| Bushing Type | QD |
| Bushing Entry | N/A |
| Weight | 5.28 LB |
| EAN or UPC | 697950047980 |

