- 1/2" Opening
- 12 Points
- 6 25/32" Length
- Black
| Finish | Black |
| No. of Points | 12 |
| Overall Length | 6.78125 in |
| Wrench Opening | 1/2 in |
| Box End Width | 23/32 in |
| Box End Thickness | 3/8 in |
| Weight | 0.27 LB |
| EAN or UPC | 697950144764 |
| Finish | Black |
| No. of Points | 12 |
| Overall Length | 6.78125 in |
| Wrench Opening | 1/2 in |
| Box End Width | 23/32 in |
| Box End Thickness | 3/8 in |
| Weight | 0.27 LB |
| EAN or UPC | 697950144764 |