- D Belt Size
- 8 Number of Grooves
- 18.6 in Outside Diameter
- QD Bushing Type
- 2 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Sheave sizes range from 2.6" to 88" diameter
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Type | Web |
| Bore Range [Min] | 2 in |
| M | 2.5625 in |
| D Pitch Dia. | 18 in |
| Outside Dia. | 18.6 in |
| Bushing Type | QD |
| No. of Grooves | 8 |
| Bushing Series | M |
| Bore Range [Max] | 4.75 in |
| Material | Cast Iron |
| Bushing Part Number | M |
| Belt Match | 1, 8 |
| Inch/Metric | Inch |
| K (in) | 3.9375 in |
| Bore Type | Bushed |
| Length Through Bore | 6.75 in |
| Overall Length | 11.69 in |
| Belt Size | D |
| Bushing Mount | Standard |
| Pitch Diameter | 18 in |
| E (Knuckle Width) | 2.5 in |
| Weight | 233.6 LB |
| EAN or UPC | 697950123462 |

