- 8 Grooves
- 11.35" Outside Diameter
- A (4L) or B (5L) Belt Size
- E Bushing Required
- 7/8" to 3 1/2" Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| K (in) | 2.375 in |
| E (Knuckle Width) | 1.5 in |
| Belt Size | A, B, 4L, 5L |
| Type | A2 |
| No. of Grooves | 8 |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.875 in |
| B (5L) Pitch Dia. | 11 in |
| Belt Match | 1, 8 |
| Bushing Series | E |
| Overall Length | 6.25 in |
| M | 2.125 in |
| Bore Range [Max] | 3.5 in |
| Bushing Type | QD |
| Outside Dia. | 11.35 in |
| Weight | 37.0 LB |
| EAN or UPC | 697950122946 |

