Skip to content Skip to navigation menu
5V Series Hi-Cap Wedge Taper Bushed Sheave

8-5V-1180-TB

5V Series Hi-Cap Wedge Taper Bushed Sheave
Item #100787016
  • 5V Belt Size
  • 8 Number of Grooves
  • 11.8 in Outside Diameter
  • Taperlock Bushing Type
  • 1.5 in Minimum Bore Range
  • 3.25 in Maximum Bore Range
  • 3535 Bushing Series
  • 5-13/16 in Face Width
+ Show More + Show Less
5V Series Hi-Cap Wedge Taper Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5V Belt Size
  • 8 Number of Grooves
  • 11.8 in Outside Diameter
  • Taperlock Bushing Type
  • 1.5 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
No. of Grooves 8
Material Cast Iron
Bushing Type Taperlock
Pitch Diameter 11.7 in
Inch/Metric Inch
Overall Length 5.81 in
Bushing Mount Standard
Belt Size 5V
Bore Type Bushed
Bore Range [Min] 1.5 in
Type Web
E (Knuckle Width) 1 in
Outside Dia. 11.8 in
Bore Range [Max] 3.25 in
Length Through Bore 3.5 in
Belt Match 1, 8
Bushing Series 3535
Bushing Part Number 3535
M 1.3125 in
Weight 63.0 LB
EAN or UPC 697950158587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison