- 5V Belt Size
- 8 Number of Grooves
- 11.3 in Outside Diameter
- Taperlock Bushing Type
- 1.5 in Minimum Bore Range
| Bushing Mount | Standard |
| Bushing Part Number | 3535 |
| Material | Cast Iron |
| Pitch Diameter | 11.2 in |
| Outside Dia. | 11.3 in |
| Inch/Metric | Inch |
| Type | Solid |
| Bore Range [Max] | 3.25 in |
| Bore Range [Min] | 1.5 in |
| Bushing Type | Taperlock |
| Length Through Bore | 3.5 in |
| Bore Type | Bushed |
| Bushing Series | 3535 |
| No. of Grooves | 8 |
| Belt Size | 5V |
| Weight | 77.0 LB |
| EAN or UPC | 697950514918 |

