- Coupling Flange
- 35 mm Bore
- 2 13/16 in Hub Diameter
- 11/16 in Hub Length
- 7S Coupling Size
| Coupling Size | 7S |
| Overall Length | 1 27/32 in |
| Hub Length | 11/16 in |
| Hub Dia. | 2 13/16 in |
| Bore Size | 35.0000 mm |
| Lock Type | Setscrew Locking |
| Length Through Bore | 1 27/32 in |
| RPM [Max] | 5,250 rpm |
| Outside Dia. | 4 5/8 in |
| Inch/Metric | Metric |
| Material | Sintered Steel |
| Weight | 2.7 LB |
| EAN or UPC | 697950789743 |

