
- Size 7S Coupling Flange
- Bored to 25 mm
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
Bore Size | 25.0000 mm |
Outside Dia. | 4 5/8 in |
Set Screw | Yes |
Coupling Size | 7S |
Material | Cast Iron |
Hub Dia. | 2 13/16 in |
Inch/Metric | Metric |
Hub Length | 11/16 in |
RPM [Max] | 5,250 rpm |
Length Through Bore | 1 27/32 in |
Lock Type | Setscrew |
Weight | 2.81 LB |
EAN or UPC | 697950317311 |
