- Size 7S Coupling Flange
- Bored to 1 5/16"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Keyway Size | 5/16 x 5/32 |
| Bore Size | 1 5/16 in |
| Material | Cast Iron |
| Length Through Bore | 1 27/32 in |
| Set Screw | Yes |
| Hub Length | 11/16 in |
| Coupling Size | 7S |
| Hub Dia. | 2 13/16 in |
| RPM [Max] | 5,250 rpm |
| Lock Type | Setscrew |
| Outside Dia. | 4 5/8 in |
| Inch/Metric | Inch |
| Weight | 2.6 LB |
| EAN or UPC | 697950277301 |

