
- Size 7S Coupling Flange
- Bored to 1 3/4"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
Bore Size | 1 3/4 in |
Inch/Metric | Inch |
Set Screw | Yes |
Coupling Size | 7S |
Outside Dia. | 4 5/8 in |
Keyway Size | 3/8 x 1/8 |
Hub Length | 11/16 in |
Hub Dia. | 2 13/16 in |
RPM [Max] | 5,250 rpm |
Length Through Bore | 1 27/32 in |
Material | Cast Iron |
Lock Type | Setscrew |
Weight | 2.7 LB |
EAN or UPC | 697950332376 |
