- Size 7S Coupling Flange
- Bored to 1 11/16"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Hub Length | 11/16 in |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Bore Size | 1.6875 in |
| Material | Cast Iron |
| Keyway Size | 3/8 x 3/16 |
| RPM [Max] | 5250 rpm |
| Coupling Size | 7S |
| Outside Dia. | 4.625 in |
| Length Through Bore | 1.84375 in |
| Hub Dia. | 2 13/16 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950332369 |

