- Neoprene Coupling Sleeve
- Coupling Size 7
- 4 11/32 in Outside Dia.
- 2 3/16 in Long
- One Piece Split Style
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| RPM | 5,250 rpm |
| Outside Dia. | 4 11/32 in |
| Sleeve Type | JNS |
| Torque Rating | 2,875.0 in lb |
| Coupling Size | 7 |
| Temperature Range [Min] | 0 °F |
| Material | Neoprene |
| Temperature Range [Max] | 200 °F |
| Insert Style | One Piece Split |
| Length | 2 3/16 in |
| Color | Black w/ Green Dot |
| Weight | 0.62 LB |
| EAN or UPC | 697950789798 |

