- Coupling Hub
- 5/8 in Bore
- 2 13/16 in Hub Diameter
- 1 15/32 in Hub Length
- 7SC Coupling Size
| Coupling Size | 7SC |
| Length | 1 15/32 in |
| Bore Size | 5/8 in |
| Material | Steel |
| RPM [Max] | 5,250 rpm |
| Outside Dia. | 2 13/16 in |
| Hub Dia. | 2 13/16 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950789811 |

