- Size 7SC Spacer Hub
- 1 3/8" Bore
| Coupling Size | 7SC |
| Length | 1 15/32 in |
| No. of Cap Screws | 4 |
| Material | Steel |
| RPM [Max] | 5,250 rpm |
| Keyway Size | 5/16 x 5/32 |
| Outside Dia. | 2 13/16 in |
| Bore Size | 1 3/8 in |
| Size of Cap Screws | 1/4" x 1 7/8" |
| Weight | 2.0 LB |
| EAN or UPC | 697950277196 |

