- Coupling Hub
- 1 1/4 in Bore
- 2 13/16 in Hub Diameter
- 1 15/32 in Hub Length
- 7SC Coupling Size
| Hub Dia. | 2 13/16 in |
| Bore Size | 1 1/4 in |
| Length | 1 15/32 in |
| Coupling Size | 7SC |
| RPM [Max] | 5,250 rpm |
| Material | Steel |
| Outside Dia. | 2 13/16 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950789859 |

