- C Sprocket Style
- 78 Chain Number
- 14 Teeth
- 11.72 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Pitch Diameter [Min] | 11.72 in |
| Length Through Bore | 4.5 in |
| Outside Dia. [Min] | 12.431 in |
| No. of Teeth | 14 |
| Hub Dia. | 5 1/2 in |
| Set Screw Size | 3/4-10 X 3/4 |
| Keyway | 7/8 x 7/16 |
| Outside Dia. | 12.431 in |
| Chain Strands | Single |
| Chain No. | 78 |
| Pitch Diameter | 11.72 in |
| Bore Type | Bored to Size |
| Sprocket Style | C |
| Material | Steel |
| Width Across Teeth | 0.875 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Weight | 38.44 LB |
| EAN or UPC | 697950324364 |

