
- C Sprocket Style
- 78 Chain Number
- 14 Teeth
- 11.72 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
Material | Steel |
No. of Strands Across | 1 |
Bore Type | Bored to Size |
No. of Teeth | 14 |
Inch/Metric | Inch |
Pitch Diameter [Min] | 11.72 in |
Set Screw Size | 1/2-13 x 1/2 |
Chain Strands | Single |
Outside Dia. [Min] | 12.431 in |
Pitch Diameter | 11.72 in |
Length Through Bore | 4.5 in |
Hub Dia. | 5 1/2 in |
Outside Dia. | 12.431 in |
Width Across Teeth | 0.875 in |
Keyway | 1/2 x 1/4 |
Chain No. | 78 |
Sprocket Style | C |
Weight | 45.79 LB |
EAN or UPC | 697950324340 |
