- C Sprocket Style
- 78 Chain Number
- 12 Teeth
- 10.08 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Hub Dia. | 5 1/4 in |
| Chain Strands | Single |
| Outside Dia. [Min] | 10.75 in |
| Keyway | 3/4 x 3/8 |
| Chain No. | 78 |
| No. of Strands Across | 1 |
| Pitch Diameter | 10.08 in |
| Inch/Metric | Inch |
| Material | Steel |
| Bore Type | Bored to Size |
| Set Screw Size | 5/8-11 X 5/8 |
| Length Through Bore | 3.875 in |
| No. of Teeth | 12 |
| Pitch Diameter [Min] | 10.08 in |
| Outside Dia. | 10.75 in |
| Width Across Teeth | 0.875 in |
| Sprocket Style | C |
| Weight | 30.07 LB |
| EAN or UPC | 697950324234 |

