
- C Sprocket Style
- 78 Chain Number
- 11 Teeth
- 9.26 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
Set Screw Size | 1/2-13 x 1/2 |
Hub Dia. | 5 1/4 in |
Outside Dia. | 9.894 in |
Keyway | 1/2 x 1/4 |
Sprocket Style | C |
No. of Teeth | 11 |
Pitch Diameter | 9.26 in |
Inch/Metric | Inch |
No. of Strands Across | 1 |
Bore Type | Bored to Size |
Outside Dia. [Min] | 9.894 in |
Chain Strands | Single |
Chain No. | 78 |
Material | Steel |
Width Across Teeth | 0.875 in |
Length Through Bore | 3.875 in |
Pitch Diameter [Min] | 9.26 in |
Weight | 31.31 LB |
EAN or UPC | 697950324166 |
