- C Sprocket Style
- 78 Chain Number
- 10 Teeth
- 8.44 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Chain No. | 78 |
| Pitch Diameter | 8.44 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.875 in |
| Sprocket Style | C |
| Outside Dia. [Min] | 9.03 in |
| No. of Teeth | 10 |
| Outside Dia. | 9.03 in |
| Pitch Diameter [Min] | 8.44 in |
| Inch/Metric | Inch |
| Hub Dia. | 5 1/4 in |
| Set Screw Size | 1/2-13 x 1/2 |
| Length Through Bore | 3.875 in |
| Keyway | 1/2 x 1/4 |
| Bore Type | Bored to Size |
| Chain Strands | Single |
| Material | Steel |
| Weight | 27.58 LB |
| EAN or UPC | 697950324135 |

