
- C Sprocket Style
- 78 Chain Number
- 30 Teeth
- 24.96 in Pitch Diameter
- 1.5 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
Outside Dia. | 25.838 in |
Sprocket Style | C |
Pitch Diameter | 24.96 in |
Bore Dia. [Max] | 4 1/2 in |
Bore Range [Min] | 1.5 in |
Stock Bore Size | 1 1/2 in |
No. of Strands Across | 1 |
Chain Series | WH78, WR78, C188, R778, C1288, S188, 788, H78, 188, B578, 1578, 81, WHT78, SBS188, RO578, ROA881, ROA882, RS886, RS887, SS1088 |
Hub Length Thru | 4 1/2 in |
Bore Range [Max] | 4.063 in |
Outside Dia. [Min] | 25.838 in |
Hardened Teeth | Without Hardened Teeth |
Material | Steel |
Chain No. | 78 |
Chain Strands | Single |
Width Across Teeth | 0.875 in |
Chain Pitch | 2.609 in |
No. of Teeth | 30 |
Pitch Diameter [Min] | 24.96 in |
Length Through Bore | 5.375 in |
Bore Type | Reborable |
Hub Dia. | 6 1/2 in |
Inch/Metric | Inch |
Weight | 150.0 LB |
EAN or UPC | 697950069302 |
