- 1" Socket Drive Size, 3" Socket Size, 3 13/16" Overall Length
| Inch/Metric | Inch |
| Socket Type | Impact |
| Length Type | Standard |
| No. of Points | 6 |
| Drive End Diameter | 2 43/64 in |
| Socket Drive Size | 1 in |
| Overall Length | 3.8125 in |
| Socket Diameter | 4 11/64 in |
| Socket Series | Standard, Impact |
| Socket Size | 3 in |
| Weight | 5.75 LB |
| EAN or UPC | 697950179858 |

