- 1" Socket Drive Size, 2 3/4" Socket Size, 3 9/16" Overall Length
| Inch/Metric | Inch |
| Socket Series | Standard, Impact |
| Drive End Diameter | 2 43/64 in |
| Socket Size | 2 3/4 in |
| Length Type | Standard |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Overall Length | 3.5625 in |
| Socket Type | Impact |
| Socket Diameter | 3 53/64 in |
| Weight | 4.94 LB |
| EAN or UPC | 697950140292 |

