
- 1" Socket Drive Size, 2 5/8" Socket Size, 3 3/8" Overall Length
Socket Diameter | 3 45/64 in |
Socket Type | Impact |
Overall Length | 3.375 in |
Length Type | Standard |
No. of Points | 6 |
Socket Drive Size | 1 in |
Socket Series | Standard, Impact |
Drive End Diameter | 2 43/64 in |
Socket Size | 2 5/8 in |
Inch/Metric | Inch |
Weight | 4.75 LB |
EAN or UPC | 697950140278 |
