- 1" Socket Drive Size, 2 1/4" Socket Size, 3" Overall Length
| Socket Type | Impact |
| Length Type | Standard |
| Drive End Diameter | 2 3/8 in |
| Socket Series | Standard, Impact |
| Overall Length | 3 in |
| Socket Size | 2 1/4 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Diameter | 3 1/4 in |
| Socket Drive Size | 1 in |
| Weight | 3.19 LB |
| EAN or UPC | 697950140223 |

