
- 1" Socket Drive Size, 1 3/4" Socket Size, 2 5/8" Overall Length
Overall Length | 2.625 in |
Drive End Diameter | 2 3/8 in |
Socket Size | 1 3/4 in |
No. of Points | 6 |
Socket Drive Size | 1 in |
Socket Diameter | 2 3/4 in |
Socket Series | Standard, Impact |
Socket Type | Impact |
Length Type | Standard |
Inch/Metric | Inch |
Weight | 2.5 LB |
EAN or UPC | 697950140155 |
