- 1" Socket Drive Size, 3 5/8" Socket Size, 4 3/16" Overall Length
| Drive End Diameter | 2 3/4 in |
| No. of Points | 6 |
| Socket Diameter | 4 17/32 in |
| Socket Series | Standard, Impact |
| Socket Drive Size | 1 in |
| Inch/Metric | Inch |
| Socket Size | 3 5/8 in |
| Socket Type | Impact |
| Overall Length | 4.1875 in |
| Length Type | Standard |
| Weight | 7.06 LB |
| EAN or UPC | 697950179797 |

