- 0.2 in Belt Pitch
- 0.25 and 0.375 in Belt Width
- 72 Number of Teeth
- 4.564 in Outside Diameter
- XL037 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.375 in |
| Bore Type | Bushed |
| Hub Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 1 1/2 in |
| Pitch Diameter | 4.584 in |
| Length Through Bore | 1 in |
| No. of Screws | 2 |
| Finished Bore | N/A |
| Material | Steel |
| No. of Teeth | 72 |
| Bushing Series | N/A |
| Set Screw Size | 10-24 x 3/16 |
| Type | D-2 |
| Outside Dia. | 4.564 in |
| Hub Projection | 0.218 in |
| Belt Size | XL037 |
| Belt Width | 0.25 in, 0.375 in |
| Belt Pitch | 0.2 in |
| Bushing Type | None |
| Bore Range [Max] | 1.187 in |
| Weight | 2.75 LB |
| EAN or UPC | 697950122939 |

