
- Inch
- 1 3/8" Opening
- 15° Angle
- 12" Length
- Black Finish
Wrench Type | 15° Angle |
Wrench Opening | 1 3/8 in |
Head Width | 2 3/4 in |
Inch/Metric | Inch |
Head Thickness | 19/32 in |
Finish | Black |
Overall Length | 12 in |
Weight | 1.84 LB |
EAN or UPC | 697950144726 |
NSN Number | 5120-00-277-4104 |
