- Inch
- 1 1/8" Opening
- 15° Angle
- 10 1/2" Length
- Black Finish
| Overall Length | 10.5 in |
| Head Thickness | 0.563 in |
| Finish | Black |
| Inch/Metric | Inch |
| Head Width | 2 1/4 in |
| Wrench Opening | 1 1/8 in |
| Wrench Type | 15° Angle |
| Weight | 1.3 LB |
| EAN or UPC | 697950144719 |
| NSN Number | 5120-00-277-1249 |

