- 7060 Series Bushing
- 4 7/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Keyway Size | 1 1/2 x 3/4 |
| Bushing Series | 7060 |
| Torque Capacity | 34666.66 lbf |
| Bore Size | 4.875 in |
| Cap Screws | 4 |
| Capscrew Size | 1 1/4 x 3 1/2 |
| Length Through Bore | 6 in |
| Wrench Torque | 651.66 lbf |
| Large Diameter | 10 1/4 in |
| Weight | 50.0 LB |

