- 7060 Bushing Series
- 6.25 in Bore Size
- 6 in Length Through Bore
- 10.25 in Large Diameter
| Mounting Options | Standard |
| Bore Size | 6.25 in |
| Keyway | 1 1/2 x 3/4 |
| Bore Type | Standard |
| Capscrew Size | 1 1/4-7UNC x 3 1/2 |
| Length Through Bore | 6 in |
| Bushing Split | Yes |
| Cap Screws | 4 |
| Large Diameter | 10 1/4 in |
| Bushing Series | 7060 |
| Bore w/Full Keyway [MAX] | 7 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Bolt Circle Dia. | 10 in |
| Weight | 76.0 LB |
| EAN or UPC | 697950673899 |

