- Inch
- 0.813" Opening
- 15° Angle
- 8 1/8" Length
- Black Finish
| Head Width | 1 3/4 in |
| Inch/Metric | Inch |
| Overall Length | 8.125 in |
| Finish | Black |
| Wrench Type | 15° Angle |
| Wrench Opening | 0.813 in |
| Head Thickness | 0.438 in |
| Weight | 0.62 LB |
| EAN or UPC | 697950144696 |
| NSN Number | 5120-00-277-1256 |

