- Inch
- 5/8" Opening
- 15° Angle
- 6 3/8" Length
- Black Finish
| Inch/Metric | Inch |
| Wrench Opening | 5/8 in |
| Wrench Type | 15° Angle |
| Finish | Black |
| Overall Length | 6.375 in |
| Head Thickness | 11/32 in |
| Head Width | 1 3/8 in |
| Weight | 0.29 LB |
| EAN or UPC | 697950144672 |
| NSN Number | 5120-00-277-1258 |

