- Inch
- 0.563" Opening
- 15° Angle
- 5 1/2" Length
- Black Finish
| Wrench Opening | 0.563 in |
| Overall Length | 5.5 in |
| Head Thickness | 0.313 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Head Width | 1.188 in |
| Finish | Black |
| Weight | 0.14 LB |
| EAN or UPC | 697950144665 |
| NSN Number | 5120-00-277-1260 |

