- Inch
- 1.063" Opening
- 15° Angle
- 10 1/2" Length
- Black Finish
| Inch/Metric | Inch |
| Wrench Opening | 1.063 in |
| Head Thickness | 0.563 in |
| Head Width | 2 1/4 in |
| Wrench Type | 15° Angle |
| Overall Length | 10.5 in |
| Finish | Black |
| Weight | 1.3 LB |
| EAN or UPC | 697950144610 |
| NSN Number | 5120-00-277-1252 |

