- 6" Conveyor Diameter
- 1 1/2" Coupling Diameter
- U-Trough Style
- Inside Trough End
- Less Bearing
description
- Used in place of outside type where no trough end flanges are required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Bearing Type | N/A |
| Center Distance | 4.5 in |
| Coupling O.D. | 1 1/2 in |
| Material Thickness | 0.25 in |
| Trough Style | U-Trough |
| Flange Width | 2 in |
| Type | Inside |
| Bolt Hole Size | 5/16 in |
| Conveyor Dia. | 6 in |
| Length Through Bore | 2.188 in |
| Weight | 6.0 LB |

