Skip to content Skip to navigation menu
Martin6TCH16 10

6TCH16 10

Trough Cover
Item #103903318
  • 6" Conveyor Diameter
  • 10 ft Length
  • 16 ga. Thickness
  • Hip Roof Trough Cover
Martin6TCH16 10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Conveyor Diameter
  • 10 ft Length
  • 16 ga. Thickness
  • Hip Roof Trough Cover

caution

  • All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
Length 10 ft
Steel Thickness 16 ga.
Conveyor Dia. 6 in
Type Hip Roof
Weight 23.0 LB
EAN or UPC 697950122182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison