- Coupling Flange
- 5/8 in Bore
- 2 1/2 in Hub Diameter
- 17/64 in Hub Length
- 6S Coupling Size
| RPM [Max] | 6,000 rpm |
| Set Screw Location | No Keyway |
| Material | Sintered Steel |
| Overall Length | 1 5/8 in |
| Bore Size | 5/8 in |
| Hub Length | 17/64 in |
| Outside Dia. | 4 in |
| Length Through Bore | 1 5/8 in |
| Coupling Size | 6S |
| Hub Dia. | 2 1/2 in |
| Lock Type | Setscrew Locking |
| Inch/Metric | Inch |
| Weight | 2.1 LB |
| EAN or UPC | 697950789873 |

