- Size 6S Coupling Flange
- Bored to 30 mm
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Coupling Size | 6S |
| Hub Dia. | 2 1/2 in |
| Keyway Size | 8 mm x 3.3 mm |
| Inch/Metric | Metric |
| Outside Dia. | 4 in |
| Length Through Bore | 1 5/8 in |
| Bore Size | 30.0000 mm |
| Set Screw | Yes |
| Lock Type | Setscrew |
| Hub Length | 17/32 in |
| RPM [Max] | 6,000 rpm |
| Material | Cast Iron |
| Weight | 2.11 LB |
| EAN or UPC | 697950317298 |

